Motion
LTV-20
Mechanical Air Control Valve - 5 Port, 2 Position, Roller Lever Operated
MI ITEM #00786268
MFR #LTV-20
List Price$313.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanical Air Control Valve - 5 Port, 2 Position, Roller Lever Operated
MI ITEM #00786268
MFR #LTV-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$313.03/each for your price

Overview

Mfr description
LTV-20 4-WAY VALVE
  • Ideal for powering small- or medium-sized cylinders and for piloting larger valves
  • Some models require as little as 4 oz of force and .010” of plunger travel to actuate
  • Pressure range: 25 psi to 125 psi

Specifications

  • Flow Direction
    4-Way
  • Actuator Type
    Roller Lever
  • Minimum Operating Pressure
    +25 psi
  • Maximum Operating Pressure
    +125 psi
  • Flow Coefficient Cv Flow Factor Kv
    0.18 Cv
  • Operating Temperature Range
    0 to +115 °F
  • Operating Pressure Range
    +25 to +125 psi
  • Seal Material
    Nitrile
  • Port 1 Size/Type
    1/8 NPT
  • Valve Function
    Spool
  • Valve Positioner Travel
    0.156 in
  • Body Material
    Aluminum
  • Overall Length
    2-3/32 in
  • Overall Width
    3/4 in
  • Overall Height
    3-11/32 in
  • Port Gender
    Female
  • Port Connection Type
    Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text