Motion
748
DOWSIL 748 Non-Corrosive Sealant - 90 ml - White - 12x1
MI ITEM #00786482
MFR #748
Price$25.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DOWSIL 748 Non-Corrosive Sealant - 90 ml - White - 12x1
MI ITEM #00786482
MFR #748

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$25.19/each

Specifications

Dimensions

  • Package Size
    90 ml
  • Weight
    0.19 lbs

Details

  • Application
    Bonding, Sealing
  • Chemical Base
    Silicone
  • Color
    White
  • Cure Time
    36 hr
  • Dielectric Strength
    18.7
  • Operating Temperature Range
    -67 to +350 °F
  • Package Type
    Tube
  • Product Form
    Paste
  • Standards Met
    FDA,NSF Listing/Spec,UL Listing/Spec,UL Recognized
  • UPC_NO
    077472748037

Overview

Mfr description
748 NON COR SLNT,TUBE,90ML
  • Can be used in corrosion-sensitive electrical and PCB system assemblies, equipment with no adverse effect
  • Easy handling
  • Meets UL 94 HB Flame Classification
  • Complies with FDA regulation CFR 177.2600 covering indirect food contact
  • One-component adhesive/sealant
  • Cures at room temperature when exposed to moisture in the air
  • Alkoxy cure system
  • Non-sag, paste consistency
  • Easy to apply
  • Excellent adhesion to many substrates
  • Stable and flexible from -67ºF to 350ºF (–55°C to 177°C)
  • Non-corrosive
  • Low odor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought