Specifications
Dimensions
- Overall Length6.75 in
- Port Size2-1/2 NPT
Details
- Ball MaterialA276-316 Stainless Steel
- Body MaterialA351-CF8M Stainless Steel
- Body Style2 Piece
- Control TypeManually Operated
- Flow Direction2-Way
- Handle Material304 Stainless Steel w/ Vinyl Grip
- Handle StyleLever Handle
- Manufacturer Product Page
- Maximum Operating Pressure1000 psi
- Media Pressure RatingCold Water - 1000 psi, Steam - 150 psi
- Mounting TypeInline Threaded
- O Ring MaterialPTFE
- Porting StyleStandard Port
- Seat MaterialRPTFE
- Series76-100
- StandardsMSS SP-110 Compliant
- Stem MaterialA276-316 Stainless Steel
- Stem Seal MaterialMPTFE
- Valve Body MaterialCF8M Stainless Steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)