Motion
748
DOWSIL 748 Non-Corrosive Sealant - 300 mL - White - 12x1
Mi Item #00786532
MFR #748
Price$63.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DOWSIL 748 Non-Corrosive Sealant - 300 mL - White - 12x1
Mi Item #00786532
MFR #748

Mfr description
748 NON COR SLNT,CRT,300ML
  • Can be used in corrosion-sensitive electrical and PCB system assemblies, equipment with no adverse effect
  • Easy handling
  • Meets UL 94 HB Flame Classification
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$63.68/each

Specifications

Dimensions

  • Package Size
    300 ml
  • Weight
    0.64 lbs

Details

  • Application
    Bonding, Sealing
  • Chemical Base
    Silicone
  • Color
    White
  • Cure Time
    36 hr
  • Manufacturer Catalog Number
    2681234
  • Operating Temperature Range
    -67 to +350 °F
  • Package Type
    Cartridge
  • Product Form
    Paste
  • Product Line
    Dow Corning
  • Standards Met
    FDA regulation CFR 177.2600,UL Listed
  • UPC_NO
    077472748105
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)