Motion
76-104-27A
Apollo® 2-Way Ball Valve - Manually Operated, 2-Way, 2000 psi Max, 3/4 NPT Port, A351-CF8M Stainless Steel Body, Lever Handle
Mi Item #00786635
MFR #76-104-27A
Price$285.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Apollo® 2-Way Ball Valve - Manually Operated, 2-Way, 2000 psi Max, 3/4 NPT Port, A351-CF8M Stainless Steel Body, Lever Handle
Mi Item #00786635
MFR #76-104-27A

Mfr description
76-104-27A 3/4" SS BALL VALVE
  • Investment cast components
  • Reinforced seats
  • Mounting pad for easy actuator mounting
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$285.43/each

Specifications

Dimensions

  • Overall Length
    2.96 in
  • Port Size
    3/4 NPT
  • Weight
    1.27 lbs

Details

  • Ball Material
    A276-316 Stainless Steel
  • Body Material
    A351-CF8M Stainless Steel
  • Body Style
    2 Piece
  • Connection Type
    Female Thread Conical (NPT)
  • Control Type
    Manually Operated
  • Flow Direction
    2-Way
  • Handle Material
    304 Stainless Steel w/ Vinyl Grip
  • Handle Style
    Lever Handle
  • Locking Device
    Stainless Steel Latch-Lock Lever & Nut
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    2000 psi
  • Media Pressure Rating
    Cold Water - 2000 psi, Steam - 150 psi
  • Mounting Type
    Inline Threaded
  • O Ring Material
    PTFE
  • Porting Style
    Standard Port
  • Product Types
    Ball Valve
  • Seat Material
    RPTFE
  • Series
    76-100
  • Standards
    MSS SP-110 Compliant
  • Stem Material
    A276-316 Stainless Steel
  • Stem Seal Material
    MPTFE
  • Type
    Ball Valve
  • UPC_NO
    670750243813
  • Valve Body Material
    CF8M Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)