Motion
LTV-40
Mechanical Air Control Valve - 5 Port, 2 Position, Ball Roller Operated
MI ITEM #00786656
MFR #LTV-40
Your Price$261.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanical Air Control Valve - 5 Port, 2 Position, Ball Roller Operated
MI ITEM #00786656
MFR #LTV-40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$261.37/each(List $300.58)

Overview

Mfr description
LTV-40 4-WAY VALVE

Specifications

  • Flow Direction
    4-Way
  • Actuator Type
    Ball Roller
  • Minimum Operating Pressure
    +25 psi
  • Maximum Operating Pressure
    +125 psi
  • Flow Coefficient Cv Flow Factor Kv
    0.18 Cv
  • Operating Temperature Range
    0 to +115 °F
  • Operating Pressure Range
    +25 to +125 psi
  • Seal Material
    Nitrile
  • Port 1 Size/Type
    1/8 NPT
  • Valve Function
    Spool
  • Valve Positioner Travel
    0.094 in
  • Body Material
    Aluminum
  • Overall Length
    1-1/4 in
  • Overall Width
    3/4 in
  • Overall Height
    3-1/32 in
  • Port Gender
    Female
  • Port Connection Type
    Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought