Motion
76-603-01
Apollo® 3-Way Ball Valve - Manually Operated, 3-Way, 800 psi Max, 1/2 NPT Port, Stainless Steel Body, Lever Handle
Mi Item #00786670
MFR #76-603-01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Apollo® 3-Way Ball Valve - Manually Operated, 3-Way, 800 psi Max, 1/2 NPT Port, Stainless Steel Body, Lever Handle
Mi Item #00786670
MFR #76-603-01

Mfr description
76-603-01A VALVE
  • Reinforced seats
  • Meets NACE MR0175 (2000) & MR0103 (2012)
  • Blowout-proof stem design
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    2.32 in
  • Port Size
    1/2 NPT
  • Weight
    0.75 lbs

Details

  • Ball Material
    A276-316 Stainless Steel
  • Body Material
    Stainless Steel
  • Body Style
    2 piece
  • Connection Type
    Female Thread Conical (NPT)
  • Control Type
    Manually Operated
  • Flow Direction
    3-Way
  • Handle Material
    304 Stainless Steel w/ Vinyl Grip
  • Handle Style
    Lever Handle
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    800 psi
  • Media Pressure Rating
    Cold Water - 800 psi
  • Mounting Type
    Inline Threaded
  • O Ring Material
    PTFE
  • Porting Style
    Standard Port
  • Product Types
    Ball Valve
  • Seat Material
    RPTFE
  • Series
    76-600
  • Stem Material
    A276-316 Stainless Steel
  • Stem Seal Material
    MPTFE
  • Type
    Ball Valve
  • UPC_NO
    670750701962
  • Valve Body Material
    CF8M Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)