Overview
Mfr description
104M PUMP
Specifications
- Type DesignClose Coupled Without Motor
- Maximum Flow Rate24 gpm
- Max ft of Head52 ft
- Max Pressure14 psi
- Outlet Port Size1/2 in NPT
- Max Rpm3450 rpm
- Pump Body MaterialBronze
- Wetted MaterialsBronze, Stainless Steel, Monel
- O Ring MaterialViton
- SealMechanical Buna
- OptionsMechanical Viton or Teflon Seal Optional
- Inlet Port Size3/4 in NPT
- Description Keyword3/4 in x 1/2 in NPT Ports
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data