Motion
76-106-27
Apollo® 2-Way Ball Valve - Manually Operated, 2-Way, 1500 psi Max, Inline Threaded, A351-CF8M Stainless Steel Body, Lever Handle
MI ITEM #00786777
MFR #76-106-27
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Apollo® 2-Way Ball Valve - Manually Operated, 2-Way, 1500 psi Max, Inline Threaded, A351-CF8M Stainless Steel Body, Lever Handle
MI ITEM #00786777
MFR #76-106-27

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
76-106-27 1-1/4" SS BALL VALVE
  • Investment cast components
  • Reinforced seats
  • Mounting pad for easy actuator mounting
  • Blowout-proof stem design
  • Adjustable packing gland
  • Stainless steel lever and nut
  • Fire safe to API 607 (requires -24 suffix)
  • Meets NACE MR0175 (2000) & MR0103 (2012)
  • CSA CGA 3.16-M88 (Requires “GS” suffix)
  • NSF/ANSI 61 Section 8, Annex G
  • NSF/ANSI 372 - Drinking Water System Components - Lead Content

Specifications

  • Control Type
    Manually Operated
  • Flow Direction
    2-Way
  • Maximum Operating Pressure
    1500 psi
  • Port Size
    1-1/4 NPT
  • Body Material
    A351-CF8M Stainless Steel
  • Handle Style
    Lever Handle
  • Locking Device
    Stainless Steel Latch-Lock Lever & Nut
  • Porting Style
    Standard Port
  • Body Style
    2 Piece
  • Media Pressure Rating
    Cold Water - 1500 psi, Steam - 150 psi
  • Stem Seal Material
    MPTFE
  • O Ring Material
    PTFE
  • Handle Material
    304 Stainless Steel w/ Vinyl Grip
  • Ball Material
    A276-316 Stainless Steel
  • Stem Material
    A276-316 Stainless Steel
  • Seat Material
    RPTFE
  • Valve Body Material
    CF8M Stainless Steel
  • Mounting Type
    Inline Threaded
  • Series
    76-100
  • Standards
    MSS SP-110 Compliant
  • Overall Length
    4.00 in
  • Weight
    3.07 lbs
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text