Motion
LTV-60
Air Piloted Valve - 5 Port, 2 Position, Double Pilot
MI ITEM #00786946
MFR #LTV-60
Your Price$244.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Piloted Valve - 5 Port, 2 Position, Double Pilot
MI ITEM #00786946
MFR #LTV-60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$244.79/each(List $281.51)

Overview

Mfr description
LTV-60 4-WAY VALVE

Specifications

  • Flow Direction
    4-Way
  • Number Of Pilots
    Double Pilot
  • Flow Coefficient Cv Flow Factor Kv
    0.24 Cv
  • Operating Medium
    Air
  • Operating Pressure Range
    +25 to +125 psi
  • Operating Temperature Range
    0 to +115 °C
  • Overall Width
    3/4 in
  • Overall Height
    1-1/4 in
  • Response Time
    20 to 30 ms
  • Maximum Operating Pressure
    +125 psi
  • Port 1 Size/Type
    1/8 NPT
  • Seal Material
    Nitrile
  • Body Material
    Aluminum
  • Overall Length
    2-11/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text