Motion
76-505-01
Apollo® 2-Way Ball Valve - 2-Way, 2000 psi Max, 1 NPT Port, Stainless Steel Body, Spring Return Lever Handle
Mi Item #00786963
MFR #76-505-01
Price$538.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Apollo® 2-Way Ball Valve - 2-Way, 2000 psi Max, 1 NPT Port, Stainless Steel Body, Spring Return Lever Handle
Mi Item #00786963
MFR #76-505-01

Mfr description
76-505-01 VALVE
  • Spring return to close (-01)
  • Spring return to open (-08)
  • Carbon and Graphite Reinforced seats (MPTFE)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$538.40/each

Specifications

Dimensions

  • Port Size
    1 NPT
  • Valve Size
    1 NPT
  • Weight
    2.36 lbs

Details

  • Ball Material
    A276-316 Stainless Steel
  • Body Material
    Stainless Steel
  • Body Style
    2 Piece
  • Flow Coefficient Cv Flow Factor Kv
    43 Cv
  • Flow Direction
    2-Way
  • Handle Material
    304 Stainless Steel w/ Vinyl Grip
  • Handle Style
    Spring Return Lever Handle
  • Manufacturer Product Page
  • Maximum Operating Pressure
    2000 psi
  • Media Pressure Rating
    Cold Water - 2000 psi, Steam - 150 psi
  • Porting Style
    Standard Port
  • Seat Material
    MPTFE
  • Standards
    MSS SP-110 Compliant
  • Standards Met
    MSS SP-110 Compliant
  • Stem Material
    A276-316 Stainless Steel
  • Stem Seal Material
    MPTFE
  • Valve Body Material
    A351-CF8M Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)