Motion
119MP
End Suction Centrifugal Pump - Pedestal Without Motor, 90 gpm, 68 ft of Head, 1-1/4 in x 1 in NPT Ports
MI ITEM #00787123
MFR #119MP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Suction Centrifugal Pump - Pedestal Without Motor, 90 gpm, 68 ft of Head, 1-1/4 in x 1 in NPT Ports
MI ITEM #00787123
MFR #119MP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
119MP PUMP

Specifications

  • Type Design
    Pedestal Without Motor
  • Maximum Flow Rate
    90 gpm
  • Max ft of Head
    68 ft
  • Max Pressure
    20 psi
  • Outlet Port Size
    1 in NPT
  • Max Rpm
    3450 rpm
  • Pump Body Material
    Bronze
  • Wetted Materials
    Bronze, Stainless Steel
  • O Ring Material
    Viton
  • Seal
    Mechanical Buna
  • Options
    Mechanical Viton Seal Optional
  • Inlet Port Size
    1-1/4 in NPT
  • Description Keyword
    1-1/4 in x 1 in NPT Ports

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought