Motion
MS190 13/16
Jaw Coupling Hub - Straight Jaw, 0.8125 in Bore, Finished Bore
MI ITEM #00787162
MFR #MS190 13/16
List Price$270.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Hub - Straight Jaw, 0.8125 in Bore, Finished Bore
MI ITEM #00787162
MFR #MS190 13/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$270.46/each for your price

Overview

Mfr description
MS190 13/16 MARTIN SUPER JAW COUPLING

Specifications

  • Bore Type
    Finished Bore
  • Bore Diameter
    0.8125 in
  • Jaw Type
    Straight
  • Outside Diameter
    4.5000 in
  • Length Through Bore
    1.9375 in
  • Hub End Diameter
    4.5000 in
  • Keyway Size
    3/16 X 3/32 in
  • Series
    MS
  • Manufacturer Upc Number
    697950133072
  • UPC_NO
    697950133072
  • Weight
    8.25 lbs
  • Coupling Component
    Jaw
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text