Motion
70-10A-01
Apollo® 2-Way Ball Valve - Lever
MI ITEM #00787251
MFR #70-10A-01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Apollo® 2-Way Ball Valve - Lever
MI ITEM #00787251
MFR #70-10A-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Valve Size
    4 NPT
  • Weight
    25.50 lbs

Details

  • Ball Material
    Chrome Plated Brass
  • Connection
    Threaded
  • Flow Coefficient Cv Flow Factor Kv
    670 Cv
  • Handle Material
    Zinc Plated Steel w/ Vinyl Grip
  • Handle Style
    Lever
  • Manufacturer Product Page
  • Media Pressure Rating
    Cold Water - 600 psi, Steam - 150 psi
  • Porting Style
    Standard Port
  • Seat Material
    RPTFE
  • Stem Material
    B16 Brass
  • Stem Seal Material
    MPTFE
  • Valve Body Material
    Bronze

Overview

Mfr description
70-10A-01 BRONZE VALVE 4"
  • Two piece bronze body
  • Reinforced seats
  • Blowout proof stem design
  • Adjustable packing gland
  • Female NPT thread
  • Vacuum service to 29 inches Hg
  • MSS SP-110 compliant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought