Motion
LTV-115DD
Solenoid-Operated Air Control Valve - 4-Way, Solenoid, 120 V ac, 24 V dc, Single Solenoid, DIN Terminal, 1/8 in
MI ITEM #00787401
MFR #LTV-115DD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - 4-Way, Solenoid, 120 V ac, 24 V dc, Single Solenoid, DIN Terminal, 1/8 in
MI ITEM #00787401
MFR #LTV-115DD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    3-9/32 in
  • Overall Length
    1-5/8 in
  • Overall Width
    7/8 in
  • Port Size
    1/8 in
  • Port Sizes
    1/8 NPT

Details

  • Actuation
    Solenoid
  • Body Material
    Aluminum
  • Flow Coefficient Cv Flow Factor Kv
    0.18 Cv
  • Flow Direction
    4-Way
  • Maximum Operating Pressure
    101 psi
  • Number Of Solenoids
    Single
  • Operating Temperature Range
    0 to 100 °F
  • Seal Material
    Nitrile
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Power Consumption
    8.5 W
  • Solenoid Supply Current
    0.25 A
  • Solenoid Supply Voltage
    120 V ac, 24 V dc
  • Standards Met
    CE, CSA
  • Valve Function
    Spool

Overview

Mfr description
LTV-115DD VALVE 120VAC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought