Motion
LTV-120DD
Solenoid-Operated Air Control Valve - 5 Port, 2 Position, Double Solenoid
MI ITEM #00787485
MFR #LTV-120DD
List Price$529.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - 5 Port, 2 Position, Double Solenoid
MI ITEM #00787485
MFR #LTV-120DD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$529.75/each for your price

Overview

Mfr description
LTV-120DD VALVE 120VAC

Specifications

  • Number Of Solenoids
    Double
  • Solenoid Supply Voltage
    120 V ac, 24 V dc
  • Flow Coefficient Cv Flow Factor Kv
    0.18 Cv
  • Operating Temperature Range
    0 to 100 °F
  • Maximum Operating Pressure
    130 psi
  • Seal Material
    Nitrile
  • Flow Direction
    4-Way
  • Port Sizes
    1/8 NPT
  • Standards Met
    CE, CSA
  • Actuation
    Solenoid
  • Body Material
    Aluminum
  • Overall Height
    4-19/32 in
  • Overall Length
    1-5/8 in
  • Overall Width
    7/8 in
  • Response Time
    20 to 30 ms
  • Solenoid Power Consumption
    8.5 W
  • Solenoid Supply Current
    0.25 A
  • Valve Function
    Spool

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text