Motion
LTV-140
Solenoid Valve - Female
Mi Item #00787730
MFR #LTV-140
Price$392.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid Valve - Female
Mi Item #00787730
MFR #LTV-140

Mfr description
LTV-140 4-WAY VALVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$392.85/each

Specifications

Dimensions

  • Overall Height
    1-3/8 in
  • Overall Length
    3-25/32 in
  • Overall Width
    1-3/8 in
  • Port 1 Size/Type
    1/8 NPT
  • Weight
    0.3

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum
  • Flow Coefficient Cv Flow Factor Kv
    0.24 Cv
  • Maximum Operating Pressure
    +100 psi
  • Minimum Operating Pressure
    +25 psi
  • Operating Pressure Range
    +25 to +100 psi
  • Operating Temperature Range
    0 to +115 °F
  • Port Gender
    Female
  • Response Time
    20 to 30 ms
  • Seal Material
    Nitrile
  • Solenoid Electrical Entry
    DIN Terminal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)