Specifications
Dimensions
- Container Size1 lb
Details
- CertificationMIL-PRF-907E
- ColorBlue
- CompositionMolybdenum Disulfide
- Nuclear GradeNuclear Grade
- Temperature Range-65 to +2400 °F
- TypeExtreme Pressure
- Water ResistanceWater Resistant
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)