Motion
VL-10

VESCOR
VL-10

L Reservoir—Power Unit Accessory—Tank & Deck Size (L x W x H): 24 in x 23.38 in x 23.88 in, Tank Height: 17-3/4 in, Exposed Deck (Front to Back): 12.25 in
MI ITEM #00788234
MFR #VL-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VESCOR
VL-10

L Reservoir—Power Unit Accessory—Tank & Deck Size (L x W x H): 24 in x 23.38 in x 23.88 in, Tank Height: 17-3/4 in, Exposed Deck (Front to Back): 12.25 in
MI ITEM #00788234
MFR #VL-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
VL10 RESERVOIR
  • 5" sight gage
  • Filler breather
  • Hinged cover with gasket
  • 3/4" NPT drain with plug
  • Baffle with cutout for circulation
  • Exterior painted with a LDI gray primer
  • Interior coated with rust preventative oil
  • Materials: Carbon steel reservoir, Buna-N seals, aluminum sight gage, zinc-plated fill cap
  • Leg height: 6" with two 11/16" diameter mounting holes on each side
  • Manufacturer: LDI Industries

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought