Motion
Molykote Bg 20

DUPONT
Molykote Bg 20

Synthetic Bearing Grease - General Purpose, Synthetic Oil Composition, 2 NLGI Grade, 150 g Size, Tube Container, Beige Color, -45 to +200 °C
Mi Item #00788545
MFR #Molykote Bg 20
Price$58.66/tb
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUPONT
Molykote Bg 20

Synthetic Bearing Grease - General Purpose, Synthetic Oil Composition, 2 NLGI Grade, 150 g Size, Tube Container, Beige Color, -45 to +200 °C
Mi Item #00788545
MFR #Molykote Bg 20

Mfr description
BG 20 SYN GRSE,TUB,150G
  • Handles wide temperature range, high speeds and heavy loads
  • Very good low temperature torque
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$58.66/tb

Specifications

Dimensions

  • Container Size
    150 g
  • NLGI Grade
    2
  • Weight
    0.30 lbs

Details

  • Application
    Bearings
  • Color
    Beige
  • Composition
    Synthetic Oil
  • Container Type
    Tube
  • Dropping Point
    +295 °C
  • Flash Point
    410 °F
  • Manufacturer Catalog Number
    2708493
  • Max Operating Temperature
    180 °C
  • Min Operating Temperature
    -45 °C
  • Odor
    Slight
  • Product Line
    Molykote®
  • Temperature Range
    -45 to +200 °C
  • Type
    General Purpose
  • UPC_NO
    077472132577
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)