Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
03UCBN2A1.8N

In-Line Helical Concentric Gear Box - Double Reduction, 1.945:1 Ratio, Solid Shaft Input Type, 0.6250 in Input Size, Base Mount, Cast Iron Housing Material
MI ITEM #00788548
MFR #03UCBN2A1.8N

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
03UCBN2A1.8N ULTRAMITE 1.945:1

Specifications

  • Reducer Type
    Inline Concentric
  • Ratio
    1.945:1
  • Input Type
    Solid Shaft
  • Input Size
    0.6250 in
  • Reduction
    Double
  • Mounting
    Base Mount
  • Manufacturer Reducer Size
    03
  • Housing Material
    Cast Iron
  • Maximum Output RPM
    1944.440 @ 3500 rpm input
  • Maximum Output Torque
    326 in-lbs @ 500 rpm
  • Housing Dimensions
    8.43 x 5.9 x 5.79 in
  • Max Input Horsepower
    8.890 hp @ 3500 rpm
  • Standards Met
    AGMA, ISO
  • Housing Height
    5.79 in
  • Housing Length
    8.43 in
  • Housing Width
    5.9 in
  • UPC_NO
    782934049125
  • Weight
    61.56 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text