Motion
Molykote Bg 20

DUPONT
Molykote Bg 20

Synthetic Bearing Grease - General Purpose, Synthetic Oil Composition, 2 NLGI Grade, 400 g Size, cartridge Container, Beige Color, Water Resistant, -45 to +200 °C
MI ITEM #00788575
MFR #Molykote Bg 20
Price$114.46/cq
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUPONT
Molykote Bg 20

Synthetic Bearing Grease - General Purpose, Synthetic Oil Composition, 2 NLGI Grade, 400 g Size, cartridge Container, Beige Color, Water Resistant, -45 to +200 °C
MI ITEM #00788575
MFR #Molykote Bg 20

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$114.46/cq

Specifications

Dimensions

  • Container Size
    400 g
  • NLGI Grade
    2
  • Weight
    0.90 lbs

Details

  • Application
    Bearings
  • Color
    Beige
  • Composition
    Synthetic Oil
  • Container Type
    cartridge
  • Dropping Point
    +295 °C
  • Flash Point
    576 °F
  • Manufacturer Catalog Number
    2405831
  • Max Operating Temperature
    180 °C
  • Min Operating Temperature
    -45 °C
  • Odor
    Slight
  • Product Line
    Molykote®
  • Temperature Range
    -45 to +200 °C
  • Type
    General Purpose
  • UPC_NO
    077472132584
  • Water Resistance
    Water Resistant

Overview

Mfr description
BG 20 SYN GRSE,CRT,400G
  • Handles wide temperature range, high speeds and heavy loads
  • Very good low temperature torque

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought