Motion
Molykote Bg-20

DUPONT
Molykote Bg-20

Synthetic Bearing Grease - General Purpose, Synthetic Oil Composition, 2 NLGI Grade, 18.1 kg Size, Pail Container, Beige Color, -45 to +200 °F
Mi Item #00788618
MFR #Molykote Bg-20
Price$4,226.25/pa
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUPONT
Molykote Bg-20

Synthetic Bearing Grease - General Purpose, Synthetic Oil Composition, 2 NLGI Grade, 18.1 kg Size, Pail Container, Beige Color, -45 to +200 °F
Mi Item #00788618
MFR #Molykote Bg-20

Mfr description
BG 20 SYN GRSE,KG,18.1KG-PAIL
  • Polyol Ester grease especially for high speed bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,226.25/pa

Specifications

Dimensions

  • Container Size
    18.1 kg
  • NLGI Grade
    2
  • Weight
    40.00 lbs

Details

  • Application
    Bearings
  • Color
    Beige
  • Composition
    Synthetic Oil
  • Container Type
    Pail
  • Dropping Point
    +295 °C
  • Flash Point
    392 °F
  • Manufacturer Catalog Number
    2662230
  • Max Operating Temperature
    180 °C
  • Min Operating Temperature
    -45 °C
  • Odor
    Oily
  • Product Line
    Molykote®
  • Temperature Range
    -45 to +200 °F
  • Type
    General Purpose
  • UPC_NO
    077472132607
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)