Motion
03UCBN2A2.5AA

FALK
03UCBN2A2.5AA

In-Line Helical Concentric Gear Box - Double Reduction, 2.507:1 Ratio, Solid Shaft Input Type, 0.6250 in Input Size, Base Mount, Cast Iron Housing Material
Mi Item #00788635
MFR #03UCBN2A2.5AA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
03UCBN2A2.5AA

In-Line Helical Concentric Gear Box - Double Reduction, 2.507:1 Ratio, Solid Shaft Input Type, 0.6250 in Input Size, Base Mount, Cast Iron Housing Material
Mi Item #00788635
MFR #03UCBN2A2.5AA

Mfr description
03UCBN2A2.5A A ULTRAMITE 2.507:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Dimensions
    8.43 x 5.9 x 5.79 in
  • Housing Height
    5.79 in
  • Housing Length
    8.43 in
  • Housing Width
    5.9 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    03
  • Maximum Output RPM
    1400.000 @ 3500 rpm input
  • Maximum Output Torque
    350 in-lbs @ 500 rpm
  • Ratio
    2.507:1
  • Weight
    61.56 lbs

Details

  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Max Input Horsepower
    7.980 hp @ 3500 rpm
  • Mounting
    Base Mount
  • Reducer Type
    Inline Concentric
  • Reduction
    Double
  • Standards Met
    AGMA, ISO
  • UPC_NO
    782934049170
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)