Motion
Molykote 7400

DUPONT
Molykote 7400

1596985 Anti-Friction Coating - 1 kg, Pail, Gray Color
Mi Item #00788649
MFR #Molykote 7400
Price$765.72/pa
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUPONT
Molykote 7400

1596985 Anti-Friction Coating - 1 kg, Pail, Gray Color
Mi Item #00788649
MFR #Molykote 7400

Mfr description
7400 AFC,KG,5KG-PAIL
  • Air dry, water-dilutable coating good for initial run-in applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$765.72/pa

Specifications

Dimensions

  • Boiling Point
    95 °F
  • Container Size
    1 kg
  • Weight
    11.00 lbs

Details

  • Application
    Cold Working of Steel, Gearboxes, Sliding Bearings, Sliding Guides, Threaded Sleeves
  • Color
    Gray
  • Composition
    Inhibitor, Organic Binder, Solid Lubricant, Stabilizer, Water
  • Container Type
    Pail
  • Features & Benefits
    • Air dry, water-dilutable coating good for initial run-in applications
  • Flammability
    Flammable
  • Flash Point
    212 °F
  • Lubricant Film
    Dry
  • Lubrication Type
    MoS2
  • Manufacturer Catalog Number
    1596985
  • Manufacturer Upc Number
    077472132188
  • Max Operating Temperature
    200 °C
  • Min Operating Temperature
    -70 °C
  • Odor
    Slight
  • Operating Temperature Range
    -70 to 200 °C
  • Product Line
    Molykote®
  • Product Types
    Anti-Friction Coating
  • Temperature Range
    -70 to 200 °C
  • Type
    Lubricant
  • UPC_NO
    077472132188
  • Viscosity
    24 mm2/s at 25 °C
  • Working Temperature
    -70 to 200 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)