Motion
2828995

DUPONT
2828995

2828995
Mi Item #00788665
MFR #2828995
Price$154.83/bo
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUPONT
2828995

2828995
Mi Item #00788665
MFR #2828995

Mfr description
316 FLD,BOT,355G
  • Reduces build-up on heat seal bars, resulting in increased heat transmission and sealing speed, reduced package discoloration and reduced cleaning time
  • Releases evaporated milk and powdered milk from evaporator and preheater tubes
  • Reduces adhesion of residues on heating coils and cooking kettles
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$154.83/bo

Specifications

Dimensions

  • Weight
    0.80 lbs

Details

  • Features & Benefits
    • Reduces build-up on heat seal bars, resulting in increased heat transmission and sealing speed, reduced package discoloration and reduced cleaning time • Releases evaporated milk and powdered milk from evaporator and preheater tubes • Reduces adhesion of residues on heating coils and cooking kettles • Helps prevent seizing and jam-ups of conveyor guide rails and scrambler tables • Facilitates the release of frozen vegetables and fruits from tray and freezer filling spouts • Reduces adhesion of dried foods (dates, tea cubes, etc.) to drying trays and large cheese wheels to storage shelves • Hastens the removal of dried food from stove burners and ovens; helps prevent adhesion of grease; makes cleaning stainless steel fixtures and counter tops easier • Helps prevent glasses from sticking to cooling cones of glass frosting equipment • Helps sugar release from processing and packaging equipment such as guides, dispensing chutes, table tops and drying trays
  • UPC_NO
    077472132539
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)