Motion
82-203-01
1-1/4 in Sweat Bronze Ball Valve Inline
MI ITEM #00789379
MFR #82-203-01
List Price$135.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4 in Sweat Bronze Ball Valve Inline
MI ITEM #00789379
MFR #82-203-01

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$135.83/each for your price

Overview

Mfr description
82-203-01 1/2 BRONZE VALVE
  • Dezincification Resistant 3 Piece Bronze Body
  • Blow-out-proof stem design
  • Adjustable packing gland
  • Full port ball configuration
  • Made in USA & 100% Factory tested
  • Premium RPTFE Seats and Seals
  • Vacuum service to 29 inches Hg
  • MSS SP-110 Compliant
  • In-line serviceable

Specifications

  • Connection
    Solder
  • Body Material
    Bronze B584
  • Handle Style
    Lever
  • Porting Style
    Full Port
  • Body Style
    Inline
  • Flow Coefficient Cv Flow Factor Kv
    26 Cv
  • Standards Met
    MSS-SP-110
  • Media Pressure Rating
    Cold Water - 600 psi, Steam - 150 psi
  • Body Seal Material
    RPTFE
  • Stem Seal Material
    MPTFE
  • Handle Material
    Zinc Plated Steel with Vinyl Grip
  • Ball Material
    Chrome Plated Bronze
  • Stem Material
    Brass
  • Seat Material
    RPTFE
  • Valve Body Material
    Bronze
  • Valve Size
    1/2 in
  • Overall Length
    6.27 in
  • Manufacturer Product Page
  • Pipe Size
    1/2 in
  • Compliance Specifications
    ISO 9001
  • Connection Type
    Sweat x Sweat
  • Handle Type
    Lever
  • Max Pressure
    600 psi CWP
  • Maximum Steam Pressure
    150 PSI WSP
  • Stem Type
    Blowout Proof
  • Temperature Range
    -20 to 450 °F
  • Tube Size
    1/2 in
  • Valve Structure
    3-Piece

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought