Motion
3MV8
Mechanical Air Control Valve - Body Ported, 2 Port, 2 Position, Rod Lever Operated
MI ITEM #00789722
MFR #3MV8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanical Air Control Valve - Body Ported, 2 Port, 2 Position, Rod Lever Operated
MI ITEM #00789722
MFR #3MV8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    1.63 in
  • Overall Length
    1.92 in
  • Port 1 Size/Type
    1/8 NPT

Details

  • Actuator Type
    Rod Lever
  • Body Material
    Aluminum
  • Flow Coefficient Cv Flow Factor Kv
    0.14 Cv
  • Flow Direction
    3-Way
  • Maximum Operating Pressure
    +150 psi
  • Minimum Operating Pressure
    0 psi
  • Normal State
    Normally Open
  • Operating Medium
    Air
  • Operating Pressure Range
    0 to +150 psi
  • Operating Temperature Range
    -40 to +250 °F
  • Piping Type
    Body Ported
  • Port Connection Type
    Threaded
  • Port Gender
    Female
  • Seal Material
    Nitrile
  • Standards Met
    OSHA
  • Valve Function
    Ball

Overview

Mfr description
3MV8 3-WAY HAND LEVER VALVE
  • Three-way pilot control
  • To operate MHL valves, simply move the ball handle across the slot on the valve body
  • The handle rotates a precision-lapped disc to control the directional flow of air
  • Hardcoat anodized aluminum disc allows virtually effortless handle motion
  • Handle holds in any position
  • Air exhausts through the disc and out to atmosphere
  • Flow: 0.14 Cv
  • Temperature range: -40°F to 250°F
  • Lubrication: SAE 10
  • Pressure range: 0 to 150 psi (air only)
  • Seals: Buna

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought