Overview
Mfr description
4MV8 4-WAY HAND LEVER VALVE
- MHL valves provide either three-way pilot control (MHL-3) or four-way directional control (MHL-4)
- To operate MHL valves, simply move the ball handle across the slot on the valve body
- Handle rotates a precision-lapped disc to control the directional flow of air
- Hardcoat anodized aluminum disc allows virtually effortless handle motion
- Handle will hold in any position
- Air exhausts through the disc and out to atmosphere
- Flow: 0.14 Cv
- Temperature range: -40°F to 250°F
- Lubrication: SAE 10
- Pressure range: 0 to 150 psi (air only)
- Seals: Buna
Specifications
- Piping TypeBody Ported
- Flow Direction4-Way
- Actuator TypeRod Lever
- Minimum Operating Pressure0 psi
- Maximum Operating Pressure+150 psi
- Flow Coefficient Cv Flow Factor Kv0.14 Cv
- Operating Temperature Range-40 to +250 °F
- Operating Pressure Range0 to +150 psi
- Seal MaterialNitrile
- Operating MediumAir
- Port 1 Size/Type1/8 NPT
- Valve FunctionBall
- Body MaterialAluminum
- Overall Length1.92 in
- Overall Height1.63 in
- Standards MetOSHA
- Port GenderFemale
- Port Connection TypeThreaded
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data