Specifications
Dimensions
- Cylinder Size20 mm;25 mm
Details
- For Use WithMNI Series ISO 6432 Piston Rod Cylinder
- Hardware TypeAB3 Clevis Mount
- Manufacturer Product Page
- MaterialSteel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)