Motion
NO. 8 2LB BTL
Machine Tool Series Machine Oil - No, 1 qt, Bottle, 140 SAE Grade, 460 ISO Grade
Mi Item #00789808
MFR #NO. 8 2LB BTL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Machine Tool Series Machine Oil - No, 1 qt, Bottle, 140 SAE Grade, 460 ISO Grade
Mi Item #00789808
MFR #NO. 8 2LB BTL

Mfr description
NO. 8 2 LB JUG
  • SAE 140 gear oil for slow speed, worm gear applications
  • Exceptional film strength
  • Rust and corrosion protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    1 qt (US)
  • ISO Grade
    460
  • Overall Height
    9 in
  • Overall Length
    13 in
  • Overall Width
    9.5 in
  • SAE Grade
    140
  • Shelf Life
    10 yr
  • Weight
    2.10 lbs

Details

  • Additives Included
    Anti-Rust
  • AGMA Number
    7
  • Application
    Enclosed gear boxes where an SAE 140 gear oil is required, worm gears
  • Base Type
    Mineral
  • Composition
    Petroleum-Based Mineral Oil
  • Container Type
    Bottle
  • Features & Benefits
    •SAE 140 gear oil for slow speed, worm gear applications •Exceptional film strength •Rust and corrosion protection
  • Flash Point
    224°C/435 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    089215601417
  • Oil Type
    Machine Oil
  • Pour Point
    -18°C/0 °F
  • Product Type
    Machine Oil
  • UPC_NO
    089215601417
  • Viscosity
    432
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)