Motion
1420
Presolve Degreaser - 15 oz, Aerosol Can, No Solvents, Naphtha, Orange Scent
Mi Item #00789946
MFR #1420
Price$30.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Presolve Degreaser - 15 oz, Aerosol Can, No Solvents, Naphtha, Orange Scent
Mi Item #00789946
MFR #1420

Mfr description
01420 (C01420) PRESOLVE
  • Safe on all metals and most plastics
  • Flash point above 100°F (38°C)
  • Fast acting, deep penetration, low residue
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$30.59/each

Specifications

Dimensions

  • Container Size
    15 oz
  • Weight
    14.50 lbs

Details

  • Application
    Air Compressors, Alternators, Bearings, Chains and Cable Connections, Cranes, Diesel Engines, Electric Motors, Forklifts, Gasoline Engines, Gears, Generators, High Voltage Cables, Power and Air Tools, Printing Presses, Pulleys, Switches, Terminals
  • Color
    White
  • Concentration
    Ready-to-Use
  • Container Type
    Aerosol Can
  • Features & Benefits
    • Safe on all metals and most plastics • Flash point above 100°F (38°C) • Fast acting, deep penetration, low residue • Ideal for removing grease, tars, and oils • High performance industrial cleaner cleans on contact • Inverta spray valve allows user to spray in an upright or inverted position • NSF® registered C1 #129025 (aerosol); #059830 (bulk) • Applications: Air compressors, alternators, bearings, chains and cable connections, cranes, diesel engines, electric motors and forklifts
  • Form
    Aerosol Spray
  • Scent
    Naphtha, Orange
  • Type
    Degreaser
  • UPC_NO
    078827014203
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)