Motion
01428
Presolve Degreaser - 1 gal, Can, Naphtha, Orange Scent
MI ITEM #00789970
MFR #01428
Price$241.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Presolve Degreaser - 1 gal, Can, Naphtha, Orange Scent
MI ITEM #00789970
MFR #01428

Mfr description
01428 (C01428) PRESOLVE 1GAL
  • High performance industrial cleaner that cleans on contact
  • Ideal for removing grease, tar, oil and adhesives
  • Fast acting, deep penetration
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$241.57/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Size
    1 gal.
  • VOC Content
    1
  • Weight
    32.00 lbs

Details

  • Application
    Alternators, Bearings, Chains and Cable Connections, Cranes, Diesel Engines, Electric Motors, Forklifts, Gasoline Engines, Gears, Generators, High Voltage Cables, Power and Air Tools, Printing Presses, Pulleys, Switches, Terminals, Air Compressors
  • Capacity
    1 gal.
  • Cleaner Type
    Degreasers
  • Color
    White
  • Container Type
    Can
  • Description
    PreSolve Industrial Degreaser
  • Environmental Protection Standard
    MUO (Manufacturing Use Only)
  • Features & Benefits
    • High performance industrial cleaner that cleans on contact • Ideal for removing grease, tar, oil and adhesives • Fast acting, deep penetration • Natural-based, does not contain chlorinated solvents • Flash point above 100°F (38°C) Non-conductive • Low residue • Safe on all metals and most plastics • Inverta spray valve allows user to spray in an upright or inverted position • NSF® C1 registered #129025: (aerosol); #059830: (bulk)
  • Flash Point
    104 °F
  • Form
    Liquid
  • Fragrance
    Orange
  • Manufacturer Upc Number
    078827014289
  • Product Line
    PreSolve
  • Recommended Dilution
    Ready to Use
  • Scent
    Naphtha, Orange
  • Standards Met
    NSF C1
  • Type
    Degreaser
  • UPC_NO
    078827014289

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)