Motion
TGC200

BROWNING
TGC200

Overload Clutche - Cam Detent, Straight Bushing, 1-15/16 in Max Bore, 7 in OD
Mi Item #00790046
MFR #TGC200
Price$4,112.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
TGC200

Overload Clutche - Cam Detent, Straight Bushing, 1-15/16 in Max Bore, 7 in OD
Mi Item #00790046
MFR #TGC200

Mfr description
TGC200 TORQ-GARD CLUTCH
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Browning Torq/ Gard overload devices are the most accurate Torque Overload Device offered. Sealed for life, moisture resistant, lithium based grease for outdoor and washdown applications Durable, bright orange enamel finish for high visibility, closed grained alumimum housing,alloy steel forged cam, heavy duty needle bearings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4,112.38/each

Specifications

Dimensions

  • Backlash
    Small
  • Clutch Size Code
    200
  • Keyway Size
    1/2 x 1/8
  • Maximum Bore
    1.9375 in
  • Maximum Bore Diameter
    1-15/16 in
  • Min Bore Diameter
    0.9375 in
  • Minimum Bore
    0.75 in
  • Outside Diameter
    7 in
  • Overall Length
    4.31 in
  • Weight
    11.86 lb

Details

  • Accuracy
    0.05
  • Bore Type
    Straight Bushing
  • CAD Drawing
  • Clutch Type
    Cam Detent
  • Manufacturer Catalog Number
    TGC200
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289327249
  • Max Horsepower
    21.5 hp
  • Max Rpm
    680
  • Maximum Speed
    680 rpm
  • Model Type
    Torq/Gard Overload Clutch
  • Product Types
    Torque Overload Devices
  • Reset Type
    Automatic
  • Sensor
    Yes
  • Torque Range
    600 in-lbs/2000 in
  • UPC_NO
    662289327249
  • Url Installation Manual
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)