Motion
TGC400

BROWNING
TGC400

Overload Clutche - Cam Detent, Straight Bushing, 2-7/16 in Max Bore, 10-3/4 in OD
MI ITEM #00790060
MFR #TGC400
Price$7,090.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
TGC400

Overload Clutche - Cam Detent, Straight Bushing, 2-7/16 in Max Bore, 10-3/4 in OD
MI ITEM #00790060
MFR #TGC400

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$7,090.80/each

Specifications

Dimensions

  • Backlash
    Small
  • Clutch Size Code
    400
  • Keyway Size
    5/8 x 3/16
  • Maximum Bore
    2.4375 in
  • Maximum Bore Diameter
    2-7/16 in
  • Min Bore Diameter
    1.2500 in
  • Minimum Bore
    1.25 in
  • Outside Diameter
    10-3/4 in
  • Overall Length
    6.19 in
  • Weight
    39.27 lb

Details

  • Accuracy
    0.05
  • Bore Type
    Straight Bushing
  • CAD Drawing
  • Clutch Type
    Cam Detent
  • Manufacturer Catalog Number
    TGC400
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289398935
  • Max Horsepower
    22.2 hp
  • Max Rpm
    350
  • Maximum Speed
    350 rpm
  • Model Type
    Torq/Gard Overload Clutch
  • Product Types
    Torque Overload Devices
  • Reset Type
    Automatic
  • Sensor
    Yes
  • Torque Range
    2000 in-lbs/4000 in
  • UPC_NO
    662289398935
  • Url Installation Manual

Overview

Mfr description
TGC400 TORQ-GARD CLUTCH
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Browning Torq/ Gard overload devices are the most accurate Torque Overload Device offered. Sealed for life, moisture resistant, lithium based grease for outdoor and washdown applications Durable, bright orange enamel finish for high visibility, closed grained alumimum housing,alloy steel forged cam, heavy duty needle bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought