Motion
60BU012

BROWNING
60BU012

1295633 Bushing Kit - 0.7500 in Shaft Size, For Use With: TGC200
Mi Item #00790092
MFR #60BU012
Price$301.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
60BU012

1295633 Bushing Kit - 0.7500 in Shaft Size, For Use With: TGC200
Mi Item #00790092
MFR #60BU012

Mfr description
60BU012 TORQ-GARD BUSHING KIT
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Torq/ Gard accessory bushing kit Bushing kit includes key and setsrews for easy installation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$301.84/each

Specifications

Dimensions

  • Bore Diameter
    3/4
  • Bushing Bore Diameter
    3/4
  • Height
    1.55
  • Length
    7.15
  • Shaft Size
    3/4
  • Weight
    0.76 lbs, 0.725
  • Width
    7.15

Details

  • CAD Drawing
  • Chain Number
    40
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    60BU012
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289412129
  • Part Type
    Bushing Kit
  • Series
    TGC60
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)