Motion
60BU100

BROWNING
60BU100

1295666 Bushing Kit - 1.0000 in Shaft Size, For Use With: TGC400, TGC800
Mi Item #00790127
MFR #60BU100
Price$158.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
60BU100

1295666 Bushing Kit - 1.0000 in Shaft Size, For Use With: TGC400, TGC800
Mi Item #00790127
MFR #60BU100

Mfr description
60BU100 TORQ-GARD BUSHING KIT
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Torq/ Gard accessory bushing kit Bushing kit includes key and setsrews for easy installation
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$158.49/each

Specifications

Dimensions

  • Bore Diameter
    1
  • Bushing Bore Diameter
    1
  • Height
    1.9
  • Length
    4.4
  • Shaft Size
    1
  • Weight
    0.58 lbs, 0.8
  • Width
    4.2

Details

  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    60BU100
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289372188
  • Part Type
    Bushing Kit
  • Series
    TGC60
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)