Motion
60BU102

BROWNING
60BU102

1295674 Bushing Kit - 1.1250 in Shaft Size, For Use With: TGC400, TGC800
MI ITEM #00790158
MFR #60BU102
Your Price$179.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
60BU102

1295674 Bushing Kit - 1.1250 in Shaft Size, For Use With: TGC400, TGC800
MI ITEM #00790158
MFR #60BU102

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$179.19/each(List $259.82)

Overview

Mfr description
60BU102 TORQ-GARD BUSHING KIT
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Torq/ Gard accessory bushing kit Bushing kit includes key and setsrews for easy installation

Specifications

  • Part Type
    Bushing Kit
  • Shaft Size
    1 1/8
  • Bushing Bore Diameter
    1 1/8
  • Manufacturer Catalog Number
    60BU102
  • Series
    TGC60
  • Manufacturer Product Page
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Upc Number
    662289402137
  • Weight
    0.34 lbs
  • Bore Diameter
    1 1/8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text