Motion
200BU015

BROWNING
200BU015

1295682 Bushing Kit - 0.9375 in Shaft Size, For Use With: TGC200
MI ITEM #00790167
MFR #200BU015
List Price$829.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
200BU015

1295682 Bushing Kit - 0.9375 in Shaft Size, For Use With: TGC200
MI ITEM #00790167
MFR #200BU015

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$829.74/each for your price

Overview

Mfr description
200BU015 TORQ-GARD BUSHING KIT
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Torq/ Gard accessory bushing kit Bushing kit includes key and setsrews for easy installation

Specifications

  • Part Type
    Bushing Kit
  • Shaft Size
    15/16
  • Bushing Bore Diameter
    15/16
  • Manufacturer Catalog Number
    200BU015
  • Series
    TGC200
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Upc Number
    662289352166
  • Weight
    2.58 lbs
  • Bore Diameter
    15/16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text