Motion
200BU100

BROWNING
200BU100

1295690 Bushing Kit - For Use With: TGC400, TGC800
MI ITEM #00790194
MFR #200BU100
Price$305.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
200BU100

1295690 Bushing Kit - For Use With: TGC400, TGC800
MI ITEM #00790194
MFR #200BU100

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$305.45/each

Specifications

Dimensions

  • Bore Diameter
    1
  • Bushing Bore Diameter
    1
  • Height
    2.6
  • Length
    7.7
  • Manufacturer Reducer Size
    TGC200
  • Shaft Size
    1
  • Weight
    2.51 lbs, 2.725
  • Width
    9.1

Details

  • Bushing Type
    Straight Bushing Kit
  • CAD Drawing
  • Manufacturer Catalog Number
    200BU100
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289382194
  • Part Type
    Bushing Kit
  • Series
    TGC200

Overview

Mfr description
200BU100 TORQ-GARD BUSHING KIT
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Torq/ Gard accessory bushing kit Bushing kit includes key and setsrews for easy installation

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought