Motion
200BU101

BROWNING
200BU101

1295708 Bushing Kit - 1.0625 in Shaft Size, For Use With: TGC200
MI ITEM #00790206
MFR #200BU101
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
200BU101

1295708 Bushing Kit - 1.0625 in Shaft Size, For Use With: TGC200
MI ITEM #00790206
MFR #200BU101

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
200BU101 TORQ-GARD BUSHING KIT

Specifications

  • Part Type
    Bushing Kit
  • Shaft Size
    1.0625 in
  • Manufacturer Catalog Number
    1295708
  • CAD Drawing
  • Manufacturer Upc Number
    662289332212
  • Weight
    2.36 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text