Motion
200BU102

BROWNING
200BU102

1295716 Bushing Kit - For Use With: T25L
MI ITEM #00790231
MFR #200BU102
Your Price$356.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
200BU102

1295716 Bushing Kit - For Use With: T25L
MI ITEM #00790231
MFR #200BU102

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$356.61/each(List $427.94)

Overview

Mfr description
200BU102 TORQ-GARD BUSHING KIT
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Torq/ Gard accessory bushing kit Bushing kit includes key and setsrews for easy installation

Specifications

  • Part Type
    Bushing Kit
  • Shaft Size
    1 1/8
  • Bushing Bore Diameter
    1 1/8
  • Manufacturer Catalog Number
    200BU102
  • Series
    TGC200
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Upc Number
    662289362240
  • Weight
    2.23 lbs
  • Bore Diameter
    1 1/8
  • Bushing Type
    Straight Bushing Kit
  • Manufacturer Reducer Size
    TGC200

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought