Motion
NO. 8 35LB PAIL
Machine Tool Series Gear Oil - 5 gal, Pail, 460 ISO, 140 SAE, Petroleum-Based Mineral Oil Composition, No
Mi Item #00790238
MFR #NO. 8 35LB PAIL
Price$426.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Machine Tool Series Gear Oil - 5 gal, Pail, 460 ISO, 140 SAE, Petroleum-Based Mineral Oil Composition, No
Mi Item #00790238
MFR #NO. 8 35LB PAIL

Mfr description
L0014-035 WORM GEAR OIL NO.8 35LB PAIL
  • SAE 140 gear oil for slow speed, worm gear applications
  • Exceptional film strength
  • Rust and corrosion protection
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$426.28/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • ISO Grade
    460
  • Overall Height
    15 in
  • Overall Length
    12 in
  • Overall Width
    12 in
  • SAE Grade
    140
  • Shelf Life
    6 yr
  • Weight
    38.00 lbs

Details

  • Additives Included
    Tackiness
  • AGMA Number
    7
  • Application
    Enclosed gear boxes where an SAE 140 gear oil is required, worm gears
  • Base Type
    Mineral
  • Composition
    Petroleum-Based Mineral Oil
  • Container Type
    Pail
  • Flash Point
    224°C/435 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    089215501403
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Oil Type
    Gear Oil
  • Pour Point
    -18°C/0 °F
  • Product Type
    Gear Oil
  • UPC_NO
    089215501403
  • Viscosity
    432
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)