Motion
200BU103

BROWNING
200BU103

1295724 Bushing Kit - 1.1875 in Shaft Size, For Use With: TGC200
Mi Item #00790248
MFR #200BU103
Price$529.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
200BU103

1295724 Bushing Kit - 1.1875 in Shaft Size, For Use With: TGC200
Mi Item #00790248
MFR #200BU103

Mfr description
200BU103 TORQ-GARD BUSHING KIT
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Torq/ Gard accessory bushing kit Bushing kit includes key and setsrews for easy installation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$529.81/each

Specifications

Dimensions

  • Bore Diameter
    1 3/16
  • Bushing Bore Diameter
    1 3/16
  • Shaft Size
    1 3/16
  • Weight
    2.08 lbs

Details

  • CAD Drawing
  • Manufacturer Catalog Number
    200BU103
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289326501
  • Part Type
    Bushing Kit
  • Series
    TGC200
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)