Motion
200BU104

BROWNING
200BU104

1295732 Bushing Kit - For Use With: T35L
Mi Item #00790274
MFR #200BU104
Price$289.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
200BU104

1295732 Bushing Kit - For Use With: T35L
Mi Item #00790274
MFR #200BU104

Mfr description
200BU104 TORQ-GARD BUSHING KIT
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Torq/ Gard accessory bushing kit Bushing kit includes setsrews for easy installation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$289.60/each

Specifications

Dimensions

  • Bore Diameter
    1 1/4
  • Bushing Bore Diameter
    1 1/4
  • Height
    2.1
  • Length
    5.3
  • Manufacturer Reducer Size
    TGC200
  • Shaft Size
    1 1/4
  • Weight
    2.00 lbs, 1.95
  • Width
    5.1

Details

  • Bushing Type
    Straight Bushing Kit
  • CAD Drawing
  • Manufacturer Catalog Number
    200BU104
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289392278
  • Part Type
    Bushing Kit
  • Series
    TGC200
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)