Motion
200BU106

BROWNING
200BU106

1295757 Bushing Kit - For Use With: T45L
MI ITEM #00790311
MFR #200BU106
Price$325.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
200BU106

1295757 Bushing Kit - For Use With: T45L
MI ITEM #00790311
MFR #200BU106

Mfr description
200BU106 TORQ-GARD BUSHING KIT
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Torq/ Gard accessory bushing kit Bushing kit includes key and setsrews for easy installation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$325.97/each

Specifications

Dimensions

  • Bore Diameter
    1 3/8
  • Bushing Bore Diameter
    1 3/8
  • Manufacturer Reducer Size
    TGC200
  • Shaft Size
    1 3/8
  • Weight
    2.45 lbs

Details

  • Bushing Type
    Straight Bushing Kit
  • CAD Drawing
  • Manufacturer Catalog Number
    200BU106
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289342228
  • Part Type
    Bushing Kit
  • Series
    TGC200

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)