Motion
L0014-039
NO. 8 , ¼ DRUM
Mi Item #00790317
MFR #L0014-039
Price$1,372.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NO. 8 , ¼ DRUM
Mi Item #00790317
MFR #L0014-039

Mfr description
L0014-039 WORM GEAR OIL NO.8 1/4DRUM
  • SAE 140 gear oil for slow speed, worm gear applications
  • Exceptional film strength
  • Rust and corrosion protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,372.72/each

Specifications

Dimensions

  • Container Size
    16 gal (US)
  • ISO Grade
    460
  • Overall Height
    27 in
  • Overall Length
    15 in
  • Overall Width
    15 in
  • SAE Grade
    140
  • Shelf Life
    6 yr
  • Weight
    134.00 lbs

Details

  • Additives Included
    Tackiness
  • AGMA Number
    7
  • Application
    Enclosed gear boxes where an SAE 140 gear oil is required, worm gears
  • Composition
    Petroleum-Based Fluid
  • Container Type
    Keg
  • Flash Point
    224°C/435°F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215401406
  • Oil Type
    Mineral
  • Pour Point
    -18°C/0°F
  • Product Type
    Gear Oil
  • UPC_NO
    089215401406
  • Viscosity
    432
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)