Motion
200BU107

BROWNING
200BU107

1295765 Bushing Kit - For Use With: T55L
MI ITEM #00790326
MFR #200BU107
Price$324.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
200BU107

1295765 Bushing Kit - For Use With: T55L
MI ITEM #00790326
MFR #200BU107

Mfr description
200BU107 TORQ-GARD BUSHING KIT
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Torq/ Gard accessory bushing kit Bushing kit includes key and setsrews for easy installation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$324.72/each

Specifications

Dimensions

  • Bore Diameter
    1 7/16
  • Bushing Bore Diameter
    1 7/16
  • Manufacturer Reducer Size
    TGC200
  • Shaft Size
    1 7/16
  • Weight
    2.31 lbs

Details

  • Bushing Type
    Straight Bushing Kit
  • CAD Drawing
  • Manufacturer Catalog Number
    200BU107
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289372256
  • Part Type
    Bushing Kit
  • Series
    TGC200

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)