Specifications
Dimensions
- Bore Diameter1 1/2
- Bushing Bore Diameter1 1/2
- Manufacturer Reducer SizeTGC200
- Shaft Size1 1/2
- Weight1.73 lbs
Details
- Bushing TypeStraight Bushing Kit
- CAD Drawing
- Manufacturer Catalog Number200BU108
- Manufacturer Product Page
- Manufacturer Upc Number662289326518
- Part TypeBushing Kit
- SeriesTGC200
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)