Motion
200BU110

BROWNING
200BU110

200BU110 Straight Bushing Kit - TGC200 Reducer Size, 1.6250 in Diameter Bore
MI ITEM #00790370
MFR #200BU110
Your Price$583.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
200BU110

200BU110 Straight Bushing Kit - TGC200 Reducer Size, 1.6250 in Diameter Bore
MI ITEM #00790370
MFR #200BU110

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$583.33/each(List $599.97)

Overview

Mfr description
200BU110 TORQ-GARD BUSHING KIT

Specifications

  • Manufacturer Reducer Size
    TGC200
  • Bushing Type
    Straight Bushing Kit
  • Bushing Bore Diameter
    1.6250 in
  • Manufacturer Product Page
  • CAD Drawing
  • Bore Diameter
    1.6250 in
  • Weight
    1.30 lbs, 1.185

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text